20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Reusable Ear Plugs, 28dB, Corded, Univ, PK100

3M| Zoro #: G0771102| Mfr #: 318-1001

$47.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771102 Mfr #: 318-1001
Item: Ear PlugsEar Plug Size: Universal
Standards: ANSI S3.19-1974Series: E-A-R Push-Ins
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 28dBEar Plug Color: Yellow
Pairs Per Package: 100Ear Plug Shape: Pod
Disposable/ Reusable: ReusableMetal Detectable: No
Cord/Band Material: VinylCord/Band Color: Blue
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Unwrapped
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M make it easy to provide hearing protection for your ears in loud noise environments. With 100 pairs per package, these reusable earplugs are available in one size fits all. This product is a part of the E-A-R Push-Ins series. Standards include: ANSI S3.19-1974.

Product Reviews