Ear Plugs, 29dB, Corded, Univ, PK100

3M| Zoro #: G1678266| Mfr #: 1110

$24.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678266 Mfr #: 1110
Disposable/ Reusable: DisposableItem: Ear Plugs
Standards: ANSI S3.19-1974Metal Detectable: No
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 29dBEar Plug Color: Orange
Pairs Per Package: 100Ear Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: TaperedCord/Band Material: Cloth
Ear Plug Size: UniversalCord/Band Color: Orange
Ear Plug Material: Soft FoamSeries: Foam
Country of Origin (subject to change): Brazil

Product Description

Insulate and guard your ears from outside noise with this pair of ear plugs from 3M. Disposable for your convenience, these earplugs are available in one size fits all with 100 pairs. This product is a part of the Foam series. Standards include: ANSI S3.19-1974.

Product Reviews