Reusable Ear Plugs, 29dB, Corded, Univ, PK100

3M| Zoro #: G1577457| Mfr #: P1401

$71.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577457 Mfr #: P1401
Series: E-A-R PistonzNoise Reduction Rating NRR: 29dB
Pairs Per Package: 100Standards: ANSI S3.19-1974, CSA Class AL
Item: Ear PlugsEar Plug Material: Soft Foam
Ear Plug Color: SilverDisposable/ Reusable: Reusable
Ear Plug Shape: CylinderEar Plug Packaging: Bulk Bag, Unwrapped
Metal Detectable: NoEar Plug Size: Universal
Corded/Banded: CordedCord/Band Material: Vinyl
Cord/Band Color: SilverCountry of Origin (subject to change): United States

Product Description

Softly insulate your ears with this pair of ear plugs from 3M. Reusable for your convenience, these earplugs are available in one size fits all with 100 pairs. This product is a part of the E-A-R Pistonz series. Standards include: ANSI S3.19-1974, CSA Class AL.

Product Reviews