PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Ear Plugs, 29dB, Corded, Univ, PK100

3M| Zoro #: G1406027| Mfr #: P2001

$70.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406027 Mfr #: P2001
Metal Detectable: NoStandards: ANSI S3.19-1974
Ear Plug Material: Soft FoamDisposable/ Reusable: Disposable
Item: Ear PlugsEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Size: UniversalEar Plug Shape: Tapered
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 29dBEar Plug Color: Purple
Pairs Per Package: 100Series: No-Touch
Cord/Band Material: VinylCord/Band Color: Yellow
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M can help you get a good night's rest by softly insulating your ears from outside noise. With 100 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the No-Touch series. Standards include: ANSI S3.19-1974.

Product Reviews