FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Ear Plugs, 29dB, Cordless, Univ, PK200

3M| Zoro #: G1749343| Mfr #: 1100

$22.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749343 Mfr #: 1100
Standards: ANSI S3.19-1974Disposable/ Reusable: Disposable
Metal Detectable: NoItem: Ear Plugs
Item: Ear PlugsNoise Reduction Rating NRR: 29dB
Ear Plug Color: OrangePairs Per Package: 200
Ear Plug Material: Soft FoamEar Plug Packaging: Bag Wrapped Pair
Ear Plug Shape: TaperedEar Plug Size: Universal
Series: FoamCountry of Origin (subject to change): Brazil

Product Description

These ear plugs from 3M are easy to use and easy on your ears. With 200 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the Foam series. Standards include: ANSI S3.19-1974.

Product Reviews