Ear Plugs, 29dB, Cordless, Universal, PK1000

3M| Zoro #: G1581745| Mfr #: 312-1082

$112.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581745 Mfr #: 312-1082
Metal Detectable: NoItem: Ear Plugs
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: Without CordNoise Reduction Rating (NRR): 29dB
Ear Plug Color: YellowPairs Per Package: 1000
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Cylinder
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Series: E-A-R ClassicEar Plug Material: Foam
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 1000 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Shape Cylinder, Plug Color Yellow, Plug Material PVC Foam, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 1000. For occupational use only

Product Reviews