JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ear Plugs, 29dB, Cordless, Universal, PK500

3M| Zoro #: G1318231| Mfr #: 391-1001

$67.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318231 Mfr #: 391-1001
Ear Plug Packaging: Dispenser RefillEar Plug Size: Universal
Ear Plug Material: FoamDisposable/ Reusable: Disposable
Ear Plug Shape: CylinderEar Plug Color: Yellow
Metal Detectable: NoNoise Reduction Rating NRR: 29dB
Item: Ear PlugsStandards: ANSI S3.19-1974
Series: E-A-R Classic / One TouchPairs Per Package: 500
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M can help protect your ears from outside noise. Offered with 500 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the E-A-R Classic / One Touch series. Standards include: ANSI S3.19-1974.

Product Reviews