JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reusable Ear Plugs, 30dB, Corded, Univ, PK200

3M| Zoro #: G1623167| Mfr #: 318-1009

$98.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623167 Mfr #: 318-1009
Item: Ear PlugsEar Plug Size: Universal
Series: E-A-R Push-Ins with Grip RingsItem: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 30dB
Ear Plug Color: YellowPairs Per Package: 200
Metal Detectable: NoCord/Band Material: Vinyl
Cord/Band Color: BlueEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Disposable/ Reusable: ReusableCountry of Origin (subject to change): United States

Product Description

Ear Plugs, Reusable, Corded, 200 Pairs Per Package, Noise Reduction Rating NRR 30dB, Metal Detectable No, Ear Plug Size Universal, Shape Tapered, Plug Color Yellow, Plug Material Polyurethane Foam, Cord Color Blue, Cord Material Vinyl, Packaging Poly Bag, Package Quantity 200. For occupational use only

Product Reviews