Ear Plugs, 30dB, Cordless, Universal, PK200

3M| Zoro #: G0619193| Mfr #: 310-1009

$31.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619193 Mfr #: 310-1009
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: DisposableStandards: ANSI S3.19-1974
Item: Ear PlugsCorded/Banded: Without Cord
Noise Reduction Rating NRR: 30dBEar Plug Color: Yellow
Pairs Per Package: 200Ear Plug Packaging: Paper Wrapped Pair
Ear Plug Shape: CylinderEar Plug Size: Universal
Series: E-A-R Classic SuperFitEar Plug Material: Foam
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 30dB, Metal Detectable No, Ear Plug Size Universal, Shape Cylinder, Plug Color Yellow, Plug Material PVC Foam, Packaging Pillow Pack, Standards ANSI S3.19-1974, Package Quantity 200. For occupational use only

Product Reviews