Ear Plugs, 31dB, Corded, Lrg, PK200

3M| Zoro #: G1026907| Mfr #: 312-6001

$83.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026907 Mfr #: 312-6001
Item: Ear PlugsMetal Detectable: No
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 31dB
Ear Plug Color: YellowPairs Per Package: 200
Cord/Band Color: BlueEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Ear Plug Size: LDisposable/ Reusable: Disposable
Cord/Band Material: VinylSeries: E-A-Rsoft Grippers
Country of Origin (subject to change): United States

Product Description

Protect your ears from loud noise with this pair of ear plugs from 3M. Offered with 200 pairs per package, these disposable earplugs are available in size large. This product is a part of the E-A-Rsoft Grippers series. Standards include: ANSI S3.19-1974.

Product Reviews