20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ear Plugs, 31dB, Corded, Univ, PK200

3M| Zoro #: G1250015| Mfr #: 311-6001

$80.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250015 Mfr #: 311-6001
Metal Detectable: NoItem: Ear Plugs
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 31dB
Ear Plug Color: YellowPairs Per Package: 200
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: CylinderEar Plug Size: Universal
Disposable/ Reusable: DisposableCord/Band Material: Vinyl
Series: E-A-R Classic SoftCord/Band Color: Blue
Country of Origin (subject to change): United States

Product Description

Protect your ears from loud noises with this pair of ear plugs from 3M. With 200 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the E-A-R Classic Soft series. Standards include: ANSI S3.19-1974.

Product Reviews