JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reusable Ear Plugs, 31dB, Corded, Univ, PK200

3M| Zoro #: G1977114| Mfr #: 318-4001

$100.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977114 Mfr #: 318-4001
Item: Ear PlugsEar Plug Size: Universal
Standards: ANSI S3.19-1974Series: E-A-R Push-Ins SofTouch
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 31dBEar Plug Color: Yellow
Pairs Per Package: 200Ear Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Disposable/ Reusable: ReusableMetal Detectable: No
Cord/Band Material: VinylCord/Band Color: Blue
Country of Origin (subject to change): United States

Product Description

Block noise and manage sound with these ear plugs from 3M. With 200 pairs per package, these reusable earplugs are available in one size fits all. This product is a part of the E-A-R Push-Ins SofTouch series. Standards include: ANSI S3.19-1974.

Product Reviews