PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Ear Plugs, 32dB, Corded, Univ, PK120

3M| Zoro #: G1811311| Mfr #: P1301

$68.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811311 Mfr #: P1301
Disposable/ Reusable: DisposableEar Plug Size: Universal
Item: Ear PlugsStandards: ANSI S3.19-1974
Ear Plug Packaging: Bulk Bag, UnwrappedMetal Detectable: No
Ear Plug Material: Soft FoamEar Plug Shape: Tapered
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 32dBEar Plug Color: Silver
Pairs Per Package: 120Series: Skull Screws
Cord/Band Material: VinylCord/Band Color: Gray
Country of Origin (subject to change): United States

Product Description

These ear plugs from 3M help protect your ears in a variety of work environments. Available with 120 pairs per package, these disposable earplugs are offered in one size fits all for your convenience and comfort. This product is a part of the Skull Screws series. Standards include: ANSI S3.19-1974.

Product Reviews