20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ear Plugs, 32dB, Without Cord, PK120

3M| Zoro #: G0599654| Mfr #: P1300

$49.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599654 Mfr #: P1300
Ear Plug Material: Soft FoamStandards: ANSI S3.19-1974
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Ear Plug Size: UniversalMetal Detectable: No
Item: Ear PlugsDisposable/ Reusable: Disposable
Item: Ear PlugsCorded/Banded: Without Cord
Noise Reduction Rating NRR: 32dBEar Plug Color: Silver
Pairs Per Package: 120Series: Skull Screws
Country of Origin (subject to change): United States

Product Description

Protect your ears from loud noise with this pair of ear plugs from 3M.Disposable for your convenience, these earplugs are available in one size fits all with 120 pairs.This product is a part of the Skull Screws series. Standards include: ANSI S3.19-1974.

Product Reviews