Ear Plugs, 32dB, Cordless, Univ, PK200

3M| Zoro #: G1479344| Mfr #: P1000

$27.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479344 Mfr #: P1000
Standards: ANSI S3.19-1974Metal Detectable: No
Item: Ear PlugsDisposable/ Reusable: Disposable
Item: Ear PlugsCorded/Banded: Without Cord
Noise Reduction Rating (NRR): 32dBEar Plug Color: Assorted
Pairs Per Package: 200Ear Plug Shape: Tapered
Ear Plug Size: UniversalSeries: Nitro
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Wrapped Pairs
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 32dB, Metal Detectable No, Ear Plug Size Universal, Shape Tapered, Plug Color Assorted, Plug Material Polyurethane Foam, Packaging Poly Bag, 200 Pairs, Standards ANSI S3.19-1974, Package Quantity 200. For occupational use only

Product Reviews