Ear Plugs, 32dB, Cordless, Universal, PK200

3M| Zoro #: G1290527| Mfr #: 312-1219

$27.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Ear Plugs
Ear Plug Color: Yellow
Series: E-A-R TaperFit 2

Technical Specifications

Zoro #: G1290527 Mfr #: 312-1219
Item: Ear PlugsMetal Detectable: No
Standards: ANSI S3.19-1974Item: Ear Plugs
Noise Reduction Rating NRR: 32dBEar Plug Color: Yellow
Pairs Per Package: 200Series: E-A-R TaperFit 2
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Box, Wrapped Pairs
Ear Plug Shape: TaperedEar Plug Size: Universal
Disposable/ Reusable: DisposableCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M provide great user comfort and hygiene. Offered with 200 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the E-A-R TaperFit 2 series. Standards include: ANSI S3.19-1974.

Product Reviews