Ear Plugs, 33dB, Corded, Lrg, PK200

3M| Zoro #: G0550277| Mfr #: 311-1105

$55.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550277 Mfr #: 311-1105
Item: Ear PlugsMetal Detectable: No
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 33dB
Ear Plug Color: YellowPairs Per Package: 200
Ear Plug Material: FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: CylinderEar Plug Size: L
Disposable/ Reusable: DisposableCord/Band Material: Vinyl
Series: E-A-R Classic PlusCord/Band Color: Blue
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M are sure to provide a comfortable, snug fit, and protection. These disposable earplugs come in size large for your comfort and convenience. Includes 200 pairs per package. This product is a part of the E-A-R Classic Plus series. Standards include: ANSI S3.19-1974.

Product Reviews