20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Ear Plugs, 33dB, Corded, Lrg, PK200

3M| Zoro #: G2120964| Mfr #: 311-1125

$66.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120964 Mfr #: 311-1125
Item: Ear PlugsMetal Detectable: No
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 33dB
Ear Plug Color: YellowPairs Per Package: 200
Cord/Band Material: VinylSeries: E-A-R Classic SuperFit
Cord/Band Color: RedEar Plug Material: Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Cylinder
Ear Plug Size: LDisposable/ Reusable: Disposable
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Corded, 200 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Ear Plug Size L, Shape Cylinder, Plug Color Yellow, Plug Material PVC Foam, Cord Color Red, Cord Material Vinyl, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 200. For occupational use only