PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Ear Plugs, 33dB, Corded, Reg, PK200

3M| Zoro #: G1621015| Mfr #: 311-1250

$38.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621015 Mfr #: 311-1250
Ear Plug Size: UniversalItem: Ear Plugs
Standards: ANSI S3.19-1974Series: E-A-Rsoft Yellow Neons
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 33dBEar Plug Color: Yellow
Pairs Per Package: 200Cord/Band Material: Vinyl
Cord/Band Color: BlueEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Tapered
Disposable/ Reusable: DisposableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M are sure to provide a comfortable, snug fit, and protection. Disposable for your convenience, these earplugs are available in one size fits all with 200 pairs. This product is a part of the E-A-Rsoft Yellow Neons series. Standards include: ANSI S3.19-1974.

Product Reviews