Ear Plugs, 33dB, Corded, Univ, PK200

3M| Zoro #: G0925373| Mfr #: 312-1260

$44.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925373 Mfr #: 312-1260
Item: Ear PlugsMetal Detectable: No
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 33dB
Ear Plug Color: YellowPairs Per Package: 200
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Box, Wrapped Pairs
Ear Plug Shape: BellEar Plug Size: Universal
Disposable/ Reusable: DisposableCord/Band Material: Vinyl
Series: E-A-Rsoft FXCord/Band Color: Orange
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M can help you get a good night's rest by softly insulating your ears from outside noise. Offered with 200 pairs per package, these disposable earplugs are available in one size fits all. This product is a part of the E-A-Rsoft FX series. Standards include: ANSI S3.19-1974.

Product Reviews