JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 33dB, Corded, Universal, PK200

3M| Zoro #: G1129572| Mfr #: 311-1254

$47.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129572 Mfr #: 311-1254
Metal Detectable: NoItem: Ear Plugs
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 33dB
Ear Plug Color: YellowPairs Per Package: 200
Disposable/ Reusable: DisposableCord/Band Material: Vinyl
Series: E-A-Rsoft SuperFitCord/Band Color: Orange
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: TaperedEar Plug Size: Universal
Country of Origin (subject to change): United States

Product Description

Control the noise in your environment with this pair of ear plugs from 3M. Disposable for your convenience, these earplugs are available in one size fits all with 200 pairs. This product is a part of the E-A-Rsoft SuperFit series. Standards include: ANSI S3.19-1974.

Product Reviews