15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Ear Plugs, 33dB, Cordless, Lrg, PK200

3M| Zoro #: G0966226| Mfr #: 310-1008

$32.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0966226 Mfr #: 310-1008
Metal Detectable: NoItem: Ear Plugs
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: Without CordNoise Reduction Rating (NRR): 33dB
Ear Plug Color: Orange, YellowPairs Per Package: 200
Series: E-A-R Classic SuperFitEar Plug Material: Foam
Ear Plug Packaging: Paper Wrapped PairEar Plug Shape: Cylinder
Ear Plug Size: LDisposable/ Reusable: Disposable
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 200 Pairs Per Package, Noise Reduction Rating NRR 33dB, Metal Detectable No, Size Large, Shape Cylinder, Plug Color Yellow/Orange, Plug Material PVC Foam, Packaging Pillow Pack, Standards ANSI S3.19-1974, Package Quantity 200. For occupational use only

Product Reviews