Ear Plugs, 33dB, Cordless, Univ, PK200

3M| Zoro #: G1388161| Mfr #: 312-1261

$27.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388161 Mfr #: 312-1261
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: DisposableStandards: ANSI S3.19-1974
Item: Ear PlugsCorded/Banded: Without Cord
Noise Reduction Rating NRR: 33dBEar Plug Color: Yellow
Pairs Per Package: 200Ear Plug Packaging: Bulk Box, Wrapped Pairs
Ear Plug Shape: BellEar Plug Size: Universal
Series: E-A-Rsoft FXEar Plug Material: Soft Foam
Country of Origin (subject to change): United States

Product Description

Softly insulate your ears with this pair of ear plugs from 3M.Disposable for your convenience, these earplugs are available in one size fits all with 200 pairs.This product is a part of the E-A-Rsoft FX series. Standards include: ANSI S3.19-1974.

Product Reviews