Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Reusable Ear Plugs, 25dB, Corded, Met Det, Univ, PR

3M| Zoro #: G0640665| Mfr #: 340-4007

$1.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Ear Plug Size: Universal
Disposable/ Reusable: Reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640665 Mfr #: 340-4007
Standards: ANSI S3.19-1974Ear Plug Size: Universal
Disposable/ Reusable: ReusableEar Plug Packaging: Bulk Bag, Unwrapped
Noise Reduction Rating NRR: 25dBEar Plug Color: Blue
Cord/Band Color: BlueCorded/Banded: Corded
Ear Plug Material: Rubber VinylEar Plug Shape: Flanged
Metal Detectable: YesSeries: E-A-R Metal Detectable / E-A-R UltraFit
Pairs Per Package: 1Country of Origin (subject to change): United States

Description

Ear Plugs, Reusable, Corded, 1 Pairs Per Package, Noise Reduction Rating NRR 25dB, Metal Detectable Yes, Ear Plug Size Universal, Shape Flanged, Plug Color Blue, Plug Material Elastomeric Polymer, Cord Color Blue, Packaging Poly Bag, Standards ANSI S3.19-1974, 1 Pair. For occupational use only

Reviews