Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

E-A-Rsoft™ SuperFit™ Uncorded Ear Plugs, 33dB Rated, Tapered Shape, PK 200

  • Zoro #: G0520624
  • Mfr #: 12083
$35.84 ($0.18/unit)
  • Noise Reduction Rating NRR: 33dB
  • Metal Detectable: No
  • Cord Options: Uncorded
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

3M #12083 Specifications

  • Zoro #: G0520624
  • Mfr #: 12083
Noise Reduction Rating NRR: 33dB Metal Detectable: No
Cord Options: Uncorded Ear Plug Size: Universal
Color: Yellow Standards: CSA Class AL
Ear Plug Packaging: Bulk Box, Wrapped Pairs Disposable/ Reusable: Disposable
Corded/Banded: Uncorded Ear Plug Material: Soft Foam
Insertion Method: Roll-Down Ear Plug Color: Orange
Series: E-A-Rsoft SuperFit Ear Plug Pair Pack Type: Plastic Bag
Ear Plug Shape: Bullet Pairs Per Package: 200
Item: Ear Plugs Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you're exposed to a lot of loud sounds on a regular basis, earplugs or ear muffs can help protect your hearing. Take a look at the features for 3M Ear Plugs. Noise Reduction Rating Nrr: 33dB.

Reviews of 3M #12083