KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EC Applicator, 5/8x8in., 3.6 to 5.5 lb./hr

3M| Zoro #: G0943932| Mfr #: POLYGUN EC

$379.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Watts: 350
For Use With: Q and LMQ Adhesive
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943932 Mfr #: POLYGUN EC
Watts: 350For Use With: Q and LMQ Adhesive
Voltage: 120Glue Stick Capacity: 5/8" x 8"
Size: 5/8Operating Temp.: 260 to 450 Degrees F
Output: 3.6 to 5.5 lb./hr.Function: Delivers Up to 5.5 Pounds of Jet-melt Adhesive Per Hour
Country of Origin (subject to change): United States

Description

Glue Gun, Electronic Control Applicator for Multiple Temperature Adhesives, 350 Watts, Voltage 120, 5 1/2 lbs/hour Feed, Operating Temp 260 to 450 F, For Use With Q and LMQ Adhesive, Uses G2812643 Jet Melt Adhesive, Low Medium Volume

Reviews