3M
Electrical Tape, 1/4"x72yd., PK2
- Zoro #: G5542936
- Mfr #: 3M 5 0.25 X 72YD (PK-2)
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: 32 Degrees to 266 Degrees F
- Material: Acrylic (Adhesive), Polyester (Backing)
- Color: Translucent
- Width: 1/4"
- Length: 72 yd.
- Thickness: 2.5 mil
- Item: Electrical Tape,1/4"x72yd.,PK2
- Adhesion Strength: 35 oz./in.
$16.74
Pk of 2, $8.37/ea
Subtotal: $16.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3M 5 0.25 X 72YD (PK-2) Specifications
- Zoro #: G5542936
- Mfr #: 3M 5 0.25 X 72YD (PK-2)
- UPC #: 888519301678
- Performance Temp.: 32 Degrees to 266 Degrees F
- Material: Acrylic (Adhesive), Polyester (Backing)
- Color: Translucent
- Width: 1/4"
- Length: 72 yd.
- Thickness: 2.5 mil
- Item: Electrical Tape,1/4"x72yd.,PK2
- Adhesion Strength: 35 oz./in.
- Tensile Strength: 25 lb./in.
- Features: Oil-Resistant; Transparent; Resists Most Common Cleaning Solvents
- Country of Origin (subject to change): Mexico
Description
Electrical Tape,1/4 In.x72yd.,PK2, Package Quantity 2
Reviews of 3M #3M 5 0.25 X 72YD (PK-2)
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Replacement for 3M 33+super-3/4x66ft 33+SUPER-3/4X66FT 3M
- 3M Temflex Vinyl Electrical Tape 165, Black, 3/4 in x 60 ft (19 mm x 18 m), 7100169254
- 3M Electrical Tape, White, 1.25" x 60 yd. 90
- 3M 3M Scotch® Vinyl Electrical Color Coding Tape 35-Green, 3/4" X 66', 80610834048 80610834048
- 3M Electrical Tape, 1 mil, 3/4"x108 ft., PK12 92, 3/4 in x 36 yd
- 3M Electrical Tape, 1-7/80"x72yd. 3M 1318-1Y 1.875 X 72YD
- 3M 1700C Vinyl Electrical Tape, 3/4 In X 66 Ft, Gray, 1.5 In Core, 1700C-3/4X66FT-GY
- 3M Electrical Tape, Yellow, 1.75" x 72 yd. 56
- 3M Electrical Tape, White, 0.563" x 60 yd. 90
- GB TUBE HEAT SHRNK WTRPF4/0 HWT-1550
- JOHNSENS Nao Brush-On Elect Tape 4Oz, Bot55Tri BOT55TRI
- 3M Electrical Tapes