3M
Electrical Tape, 1"x3", PK100
- Zoro #: G5409105
- Mfr #: 361
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: -65 Degrees to 450 Degrees F
- Material: Silicone (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 1"
- Thickness: 6.4 mil
- Item: Electrical Tape,1"x3",PK100
- Features: Used for Many Applications Requiring High Temperature Resistance, High Adhesion and a Very Strong, Abrasion- Resistant Backing
- Adhesion Strength: 38 oz./in.
$47.16
Pk of 100, $0.47/ea
Subtotal: $47.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #361 Specifications
- Zoro #: G5409105
- Mfr #: 361
- UPC #: 888519276297
- Performance Temp.: -65 Degrees to 450 Degrees F
- Material: Silicone (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 1"
- Thickness: 6.4 mil
- Item: Electrical Tape,1"x3",PK100
- Features: Used for Many Applications Requiring High Temperature Resistance, High Adhesion and a Very Strong, Abrasion- Resistant Backing
- Adhesion Strength: 38 oz./in.
- Tensile Strength: 146 lb./in.
- Country of Origin (subject to change): United States
Description
Electrical Tape,1 In.x3 In.,PK100, Package Quantity 100
Reviews of 3M #361
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Electrical Tape, White, 2" x 60 yd. 90
- 3M Electrical Tape, White, 0.438" x 60 yd. 27
- 3M Membrane Switch, 7x7-1/4", PK25 3M 7993MP 7 X 7.25-25
- 3M Electrical Tape, Clear, 0.4380" x 60 yd. 1139
- 3M 3M 6405 0.25 in. Plastic Tape Scotch Plastic Tape 471 Blue; 0.25 in. X 36 Yd 3M-6405
- 3M Electrical Tape, 2x8.625", PK25 361
- 3M Electrical Tape, White, 0.47" x 60 yd. 79
- 3M Membrane Switch, 9-1/4x1-1/4", PK100 3M 7993MP 9.25 X 1.25-100
- 3M Membrane Switch, 3/4x1", PK1000 3M 7993MP 0.75 X 1-1000
- WARRIORWRAP Electrical Tape, 7 mil, Red WW-732-RD
- 3M Electrical Tape, 1-1/4"x72yd. 3M 5 1.25 X 72YD
- 3M Electrical Tapes