customer-service Help
3M

Electrical Tape, Amber, 10" x 36 yd.

3M Electrical Tape,  Amber,  10" x 36 yd. 92
Tap to zoom
Hover or click to zoom
$760.35
  • Performance Temp.: 32 Degrees to 356 Degrees F
  • Material: Silicone (Adhesive), Polyimide Film (Backing)
  • Color: Amber
See full product details
This item ships free.

Total: $760.35

3M #92 Specifications

  • Performance Temp.: 32 Degrees to 356 Degrees F
  • Material: Silicone (Adhesive), Polyimide Film (Backing)
  • Color: Amber
  • Width: 10"
  • Length: 36 yd.
  • Thickness: 3 mil
  • Tensile Strength: 30 lb./in.
  • Item: Electrical Tape,Amber,10" x 36 yd.
  • Adhesion Strength: 25 oz./in.
  • Features: Exceptional Heating Resistance; Can be Imprinted
  • Country of Origin (subject to change): United States

Description

Electrical Tape, Amber, 10 In. x 36 yd., Tapecase product manufactured from 3M material

Reviews of 3M #92