3M
Electrical Tape, Tan, 8"x90yd.
Mfr # 3M 44HT 8 X 90YD
Zoro # G5543660
Sold in multiples of 2 for $425.98
Free Shipping & Returns
$425.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Color Translucent Caramel
- Length 90 yd.
- Thickness 5.5 mil
Explore More Products
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 88-Super-2x36YD
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack 10810
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red 10810-DL-2W
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. 77WHITE-1-1/2X20FT
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack 69-3/4"X66'
- 3M Electrical Tape, White, 0.625"x5 yd. 361
- 3M Electrical Tape, 5" x 60 yd. 46
- 3M Electrical Tape, White, 0.875"x5yd. 361
- 3M Membrane Switch, White, 3-23/32"x60yd. 3M 7993MP 3.78 X 60YD
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 85295
- SCOTCH 3M™ 1755 Cotton Friction Tape, 13 Mil, 3/4" x 60', Black, 1/Case T964175510PK
- 3M Electrical Tapes