3M
Electrical Tape, White, 0.563" x 60 yd.
- Zoro #: G5796896
- Mfr #: 27
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: 32 Degrees to 302 Degrees F
- Material: Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 9/16"
- Length: 60 yd.
- Thickness: 7 mil
- Tensile Strength: 150 lb./in.
- Features: The Glass Cloth is Specially Treated and Prepared to Provide Corrosion-Free Protection; The Glass Cloth will Not Shrink, Rot or Burn, has a High Tensile Strength and is Printable; Provides Heat Stable Insulation for Hot Spot Applications; Operates in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures
$27.50
Subtotal: $27.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #27 Specifications
- Zoro #: G5796896
- Mfr #: 27
- UPC #: 888519302118
- Performance Temp.: 32 Degrees to 302 Degrees F
- Material: Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 9/16"
- Length: 60 yd.
- Thickness: 7 mil
- Tensile Strength: 150 lb./in.
- Features: The Glass Cloth is Specially Treated and Prepared to Provide Corrosion-Free Protection; The Glass Cloth will Not Shrink, Rot or Burn, has a High Tensile Strength and is Printable; Provides Heat Stable Insulation for Hot Spot Applications; Operates in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures
- Item: Electrical Tape,White,0.563" x 60 yd.
- Adhesion Strength: 30 oz./in.
- Country of Origin (subject to change): United States
Description
Electrical Tape,White,0.563 In. x 60 yd.
Reviews of 3M #27
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Electrical Tape, Yellow, 1-1/4"x72yd. 3M 1318-1 1.25 X 72YD-YELLOW
- 3M Electrical Tape, 8 mil, 1-1/2"x 108 ft., PK24 2520-1-1/2x36YD
- 3M Replacement for Tessco 54007106388 54007106388
- 3M Replacement for Tessco 54007507277 54007507277
- 3M Electrical Tape, Clear, 1.75" x 60 yd. 1139
- 3M Electrical Tape, Black, 12"x72yd. 3M 1318-1 12 X 72YD-BLACK
- 3M Electrical Tape, 0.94" x 60 yd. 46
- 3M TAPE 3/4" X 66' ELECTRICAL, VINYL PLASTIC, 80-6108-3404-8 GREEN 35-GREEN-3/4
- 3M Scotchrap Vinyl Corrosion Protection Tape 50, 1 In X 100 Ft, Unprinted, Black 7000005811
- 3M Vinyl Elec Tape 3/4" X 76' Blk Roll Ea 3M7100201470
- 3M Vinyl Tape 471+, "digo, 1"x36 yd, PK36 471+
- 3M Electrical Tapes