3M
Electrical Tape, White, 0.563" x 60 yd.
- Zoro #: G5793159
- Mfr #: 90
Hover or click to zoom Tap to zoom
Key Features
- Performance Temp.: 32 Degrees to 311 Degrees F
- Material: Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 9/16"
- Length: 60 yd.
- Thickness: 7.5 mil
- Features: Glass Cloth Has Excellent High Temperature Resistance, Tensile Strength and Exhibits Resistance to Raveling and Fraying which Facilitates Automated Application and Improves Aesthetics; For Use as a High-Temperature Insulating Tape in Coils and Transformers; Connections in Motors and Electrical Gear; Banding Anchoring and Insulating Systems
- Item: Electrical Tape,White,0.563" x 60 yd.
$26.05
Subtotal: $26.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #90 Specifications
- Zoro #: G5793159
- Mfr #: 90
- UPC #: 888519306437
- Performance Temp.: 32 Degrees to 311 Degrees F
- Material: Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Color: White
- Width: 9/16"
- Length: 60 yd.
- Thickness: 7.5 mil
- Features: Glass Cloth Has Excellent High Temperature Resistance, Tensile Strength and Exhibits Resistance to Raveling and Fraying which Facilitates Automated Application and Improves Aesthetics; For Use as a High-Temperature Insulating Tape in Coils and Transformers; Connections in Motors and Electrical Gear; Banding Anchoring and Insulating Systems
- Item: Electrical Tape,White,0.563" x 60 yd.
- Adhesion Strength: 50 oz./in.
- Tensile Strength: 175 lb./in.
- Country of Origin (subject to change): United States
Description
Electrical Tape,White,0.563 In. x 60 yd.
Reviews of 3M #90
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Electrical Tape, 13 mil, 3/4"x82-1/2 ft., PK60 1755-3/4
- 3M Electrical Tape, White, 6"x5 yd. 361
- 3M Caution Buried Electric Line Below (Red) 3" X 1000Ft 406
- 3M Electrical Tape, Yellow, 10"x72yd. 3M 1318-1 10 X 72YD-YELLOW
- 3M Scotch Electrical Semi-Conducting Tape 13, Printed, 3/4 in x 10 ft, Black 7010353829
- 3M Electrical Tape, Tan, 3-23/32"x90yd. 3M 44HT 3.78 X 90YD
- 3M TAPE 3/4" X 66' ELECTRICAL, VINYL PLASTIC, 80-6108-3392-5 BLUE 35-BLUE-3/4
- 3M Electrical Tape, White, 8"x5 yd. 361
- 3M Electrical Tape, 1-1/80"x72yd. 3M 1318-1Y 1.125 X 72YD
- SCOTCH Electrical Tape, 7.00 mil Thickness, Pink 35-Pink-3/4x66FT
- SHURTECH BRANDS 34x66' YEL Elec Tape 299017
- 3M Electrical Tapes