3M
Electrical Tape, White, 4.72" x 60 yd.
Mfr # 27
Zoro # G5797176
Sold in multiples of 2 for $519.98
Free Shipping & Returns
$519.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Color White
- Length 60 yd.
- Thickness 7 mil
Explore More Products
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 51-UNPRINTED-1x100FT
- 3M Vinyl Tape, Black, 3" x 36 yd, 5 mil 764 BK 3IN
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black 2234-2X6FT
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 2200-3-1/4X4-1/2IN
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black 1700-3/4X36YD
- 3M Electrical Tape, 125 mil, 3-3/4"x10 ft., PK8 2229-3-3/4X10FT
- 3M Electrical Tape, Black, 9"x72yd. 3M 1318-1 9 X 72YD-BLACK
- 3M Electrical Tape, Tan, 5/8"x90yd. 3M 44HT 0.625 X 90YD
- 3M Replacement for 3M 1700c-red-3/4x66 1700C-RED-3/4X66 3M
- 3M Electrical Tape, 1 mil, 1/4"x108 ft., PK36 1205-1/4"X36YD
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape 300878
- 3M Electrical Tapes