3M
Electrical Tape, Yellow, 10"x72yd.
Mfr # 3M 1318-1 10 X 72YD-YELLOW
Zoro # G5547599
Sold in multiples of 2 for $647.98
Free Shipping & Returns
$647.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 266 Degrees F
- Material Acrylic (Adhesive), Polyester (Backing)
- Width 10"
- Length 72 yd.
- Thickness 2.5 mil
Explore More Products
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape 23-3/4X30FT
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. 56
- 3M Electrical Tape, Yellow, 1/2"X20Ft 54007-10257
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 51-UNPRINTED-4x100FT
- 3M Glass Cloth Tape, White, 2in x 36 yd., PK24 398FR
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White 54007-15074
- 3M Electrical Tape, 45 mil, 2-1/2"x2-1/2", PK250 06149-2-1/2X2-1/2IN
- 3M Electrical Tape, 2.2 mil, 1/2" x 108 ft, PK90 40PR, 1/2 in x 36 yd
- 3M Membrane Switch, 1x9", PK250 3M 7993MP 1 X 9-250
- GARDNER BENDER Liquid Electrical Tape, Black LTB-400
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray GL20867000
- 3M Electrical Tapes