3M
Electrical Tape, Yellow, 1.625" x 72 yd.
- Zoro #: G5794857
- Mfr #: 56
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: 32 Degrees to 266 Degrees F
- Material: Thermosetting Rubber (Adhesive), Polyester (Backing)
- Color: Yellow
- Width: 1-5/8"
- Length: 72 yd.
- Thickness: 2.3 mil
- Features: The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots
- Adhesion Strength: 50 oz./in.
$36.58
Subtotal: $36.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #56 Specifications
- Zoro #: G5794857
- Mfr #: 56
- UPC #: 888519304945
- Performance Temp.: 32 Degrees to 266 Degrees F
- Material: Thermosetting Rubber (Adhesive), Polyester (Backing)
- Color: Yellow
- Width: 1-5/8"
- Length: 72 yd.
- Thickness: 2.3 mil
- Features: The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots
- Adhesion Strength: 50 oz./in.
- Item: Electrical Tape,Yellow,1.625" x 72 yd.
- Tensile Strength: 25 lb./in.
- Country of Origin (subject to change): Mexico
Description
Electrical Tape,Yellow,1.625 In. x 72 yd.
Reviews of 3M #56
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Electrical Tape, White, 0.5" x 60 yd. 79
- 3M 075 in x 66 ft White Electrical Tape 10828BA10
- 3M Electrical Tape, Black, 3"x72yd. 3M 1318-1 3 X 72YD-BLACK
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, White 165WH4A
- 3M Electrical Tape, Tan, 0.5" x 90 yd. 44
- 3M Electrical Tape, White, 0.875" x 60 yd. 79
- 3M Electrical Tape, 0.25" Circle, PK250 363
- 3M Membrane Switch, 1-1/2x11/2", PK100 3M 7993MP 1.5 X 10.5-100
- 3M Electrical Tape, Clear, 1.25" x 60 yd. 1139
- 3M Electrical Tape, Amber, 6" x 36 yd. 92
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 35-BROWN-1/2X20FT
- 3M Electrical Tapes