WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electronic Ear Muff, 26dB, Over-the-Head

3M| Zoro #: G0986361| Mfr #: H7A-PTL

$44.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Battery
Standards: ANSI S3.19-1974
Earmuff Style: Over-the-Head

Technical Specifications

Zoro #: G0986361 Mfr #: H7A-PTL
Includes: BatteryStandards: ANSI S3.19-1974
Earmuff Style: Over-the-HeadNoise Reduction Rating NRR: 26dB
Battery Type: (1) AAColor: Black
Country of Origin (subject to change): Sweden

Product Description

Electronic Ear Muff, Noise Reduction Rating NRR 26dB, Earmuff Style Over-the-Head, Black/Gray, Battery Type (1) AA, Standards ANSI S3.19-1974, Includes Battery. For occupational use only

Product Reviews