3M
EMI Absorber, 1/2"x5", PK250
- Zoro #: G5731656
- Mfr #: 3M AB5030 0.5 X 5-250
Hover or click to zoom Tap to zoom
Key Features
- Duct Tape Width: 1/2"
- Duct Tape Length: 5"
- Performance Temp.: -25 Degrees to 85 Degrees C
- Material: Polymer Resin with Metal Flake Filler
- Tensile Strength: 6 Mpa (Min)
- Duct Tape Adhesive: Acrylic
- Item: EMI Absorber,1/2"x5",PK250
$531.91
Pk of 250, $2.13/ea
Subtotal: $531.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M Duct Tape, Gray, 50 yd. L x 3in. W 3903
- 3M Tape, Duct Type, 6" W x 55m L, PK6 8979
- 3M Vinyl Duct Tape, Yellow, 2"x50 yd. 3903YELLOW
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds, White, PK36 T965764W
- 3M Tape, Highland, 3/4"x 72 yd 6200342592
- 3M Vinyl Duct Tape, Black, 15"x50 yd. 3903BLACK
- 3M Foil Tape, Copper, 6 x 7.25", PK25 1181
- 3M PolyesterFabric Tape, 7"x11/2", PK25 3M CN3190 7 X 10.5-25
- 3M Crepe Paper Tape, 1.5" x 10.5", PK100 200
- INTERTAPE Intertape Polymer Group 761-74977 Ac20 Slv 48Mmx54.8M Ipg-Ipg 24 761-74977
- 3M Fabric Tape, 1 In x 5 yd, 4.3 mil, Gray CN3190
- 3M Duct Tapes