Entrance Scraper Mat, Black, 3ft. x 5ft.

3M| Zoro #: G0145817| Mfr #: 16106

$435.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5 ft.
Mat Shape: Rectangle
Mat Surface Pattern: Z-Web
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145817 Mfr #: 16106
Length: 5 ft.Mat Shape: Rectangle
Mat Surface Pattern: Z-WebEdges: beveled
Mat Surface Material: VinylMat Backing Material: Vinyl
Color: BlackItem: Entrance Mat
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: Indoor, OutdoorStandards: NFSI Certified as High Traction
Width: 3 ft.Scrape/Dry: Scrape
Country of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Z-Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Scrape/Dry Scrape

Reviews