KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance Scraper Mat, Black, 3ft. x 5ft.

3M| Zoro #: G0145747| Mfr #: 29466

$159.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Scrape/Dry: Scrape
Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145747 Mfr #: 29466
Width: 3 ft.Scrape/Dry: Scrape
Thickness: 3/4"Mat Backing Material: Vinyl
Length: 5 ft.Mat Shape: Rectangle
Item: Entrance MatLegend: No legend
Mat Surface Pattern: Coiled WebMat Surface Material: Vinyl
Indoor/Outdoor: OutdoorOil Resistant: Yes
Color: BlackEdges: beveled
Standards: NFSI Certified as High TractionCountry of Origin (subject to change): United States

Description

Entrance Mat, Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Outdoor, Mat Surface Pattern Coiled Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 3/4 In., Edges Beveled, No Legend Legend, Oil Resistant Yes, Scrape/Dry Scrape, Black

Reviews