*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance Scraper Mat, Black, 3ft. x 5ft.

3M| Zoro #: G0145783| Mfr #: 29473

$174.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Scrape/Dry: Scrape
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145783 Mfr #: 29473
Width: 3 ft.Scrape/Dry: Scrape
Thickness: 1/2"Mat Backing Material: Vinyl
Length: 5 ft.Mat Shape: Rectangle
Item: Entrance MatLegend: No legend
Mat Surface Pattern: Coiled WebMat Surface Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorOil Resistant: Yes
Color: BlackEdges: beveled
Standards: NFSI Certified as High TractionCountry of Origin (subject to change): United States

Description

Entrance Mat, Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor/Outdoor, Mat Surface Pattern Coiled Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Oil Resistant Yes, Scrape/Dry Scrape, Black

Reviews