Entrance Scraper Mat, Black, 4ft. x 6ft.

3M| Zoro #: G0145765| Mfr #: 29468

$256.74 /ea

This item ships free. Details.Standard ground shipping.
Length: 6 ft.Mat Shape: RectangleMat Surface Pattern: Coiled Web
Save 15%. Sign up for Z-mail.


Zoro #: G0145765 Mfr #: 29468
Length: 6 ft.Mat Shape: Rectangle
Mat Surface Pattern: Coiled WebEdges: beveled
Mat Surface Material: VinylMat Backing Material: Vinyl
Color: BlackItem: Entrance Mat
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: OutdoorOil Resistant: Yes
Standards: NFSI Certified as High TractionWidth: 4 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): United States


Entrance Mat, Mat Color Black, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Outdoor, Mat Surface Pattern Coiled Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Oil Resistant Yes, Scrape/Dry Scrape