HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Entrance Scraper Mat, Ebony, 4ft. x 6ft.

3M| Zoro #: G0145722| Mfr #: 17790

$210.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Mat Shape: Rectangle
Mat Surface Pattern: Coiled Loops
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145722 Mfr #: 17790
Length: 6 ft.Mat Shape: Rectangle
Mat Surface Pattern: Coiled LoopsEdges: beveled
Mat Surface Material: VinylMat Backing Material: Vinyl
Color: EbonyItem: Entrance Mat
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: Indoor, OutdoorStandards: NFSI Certified as High Traction
Mat Weaving: Loop PileWidth: 4 ft.
Scrape/Dry: ScrapeCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Ebony, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Coiled Loops, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Scrape/Dry Scrape

Reviews