KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance Scraper Mat, Gray, 3ft. x 5ft.

3M| Zoro #: G2058183| Mfr #: 20234

$143.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Scrape/Dry: Scrape
Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058183 Mfr #: 20234
Width: 3 ft.Scrape/Dry: Scrape
Thickness: 1/4"Mat Backing Material: Vinyl
Length: 5 ft.Mat Shape: Rectangle
Item: Entrance MatLegend: No legend
Mat Surface Pattern: Z-WebMat Surface Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorColor: Gray
Edges: beveledStandards: NFSI Certified as High Traction
Country of Origin (subject to change): United States

Description

Entrance Mat, Gray, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Z-Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Thickness 1/4 In., Edges Beveled, No Legend Legend, Scrape/Dry Scrape

Reviews