KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance Scraper Mat, Gray, 3ft. x 5ft.

3M| Zoro #: G0145774| Mfr #: 26464

$205.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Scrape/Dry: Scrape
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145774 Mfr #: 26464
Width: 3 ft.Scrape/Dry: Scrape
Thickness: 1/2"Mat Backing Material: Vinyl
Length: 5 ft.Mat Shape: Rectangle
Item: Entrance MatLegend: No legend
Mat Surface Pattern: Coiled WebMat Surface Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorOil Resistant: Yes
Color: GrayEdges: beveled
Standards: NFSI Certified as High TractionCountry of Origin (subject to change): United States

Description

Entrance Mat, Gray, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Indoor/Outdoor, Mat Surface Pattern Coiled Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Oil Resistant Yes, Scrape/Dry Scrape, Gray

Reviews