PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Entrance Scraper Mat, Gray, 4ft. x 6ft.

3M| Zoro #: G0145792| Mfr #: 26477

$542.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayMat Backing Material: VinylThickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145792 Mfr #: 26477
Color: GrayMat Backing Material: Vinyl
Thickness: 1/2"Mat Surface Pattern: Coiled Web
Legend: No legendItem: Entrance Mat
Width: 4 ft.Length: 6 ft.
Indoor/Outdoor: Indoor, OutdoorEdges: beveled
Oil Resistant: YesScrape/Dry: Scrape
Standards: NFSI Certified as High TractionMat Surface Material: Vinyl
Mat Shape: RectangleCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Gray, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Coiled Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Oil Resistant Yes, Scrape/Dry Scrape

Reviews