KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entrance Scraper Mat, Slate Gray, 4ftx6ft

3M| Zoro #: G0145713| Mfr #: 26452

$189.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4 ft.
Scrape/Dry: Scrape
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145713 Mfr #: 26452
Width: 4 ft.Scrape/Dry: Scrape
Thickness: 1/2"Mat Backing Material: Vinyl
Length: 6 ft.Mat Shape: Rectangle
Item: Entrance MatLegend: No legend
Mat Surface Pattern: Coiled LoopsMat Surface Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorColor: Slate Gray
Mat Weaving: Loop PileEdges: beveled
Standards: NFSI Certified as High TractionCountry of Origin (subject to change): United States

Description

Entrance Mat, Slate Gray, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Indoor/Outdoor, Mat Surface Pattern Coiled Loops, Mat Weaving Loop Pile, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Beveled, No Legend Legend, Scrape/Dry Scrape, Slate Gray

Reviews