Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scotch-Weld Epoxy Adhesive, Tube, 2 oz., Gray, 12 hr.

  • Zoro #: G1518097
  • Mfr #: 2216

$46.22

Details
  • Series: 2216
  • Includes: 2-oz. Tube Base, 2-oz. Tube Accelerator
  • Application: Produces Flexible Bonds And May Be Applied With Spatula Or Trowel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G1518097
  • Mfr #: 2216
Series: 2216 Includes: 2-oz. Tube Base, 2-oz. Tube Accelerator
Application: Produces Flexible Bonds And May Be Applied With Spatula Or Trowel Full Cure: 7 days
Type: Epoxy, Room Temp. Cure, High Shear and Peel Temp. Range (F): -65 Degrees to 300 Degrees
Mixing Ratio: 2:3 Size: 2.00 oz.
Functional Cure: 12 hr. Item: Epoxy Adhesive
Epoxy Container: Tube For Use With: -
Epoxy Max. Temp: 300 Degrees F and Above Work Life: 90 min.
Shear Strength (PSI): 3200 Epoxy Color: Gray
For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood Country of Origin (subject to change): United States

Description

There is a wide variety of types of epoxy, ranging in color, size, and cure type. Here is some additional information about 3M Epoxy Adhesive. Size: 2.00 oz., Application: Produces Flexible Bonds And May Be Applied With Spatula Or Trowel.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of 3M #2216