DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Epoxy Adhesive, Gray, 1.7 Oz, Syringe

3M| Zoro #: G2264315| Mfr #: DP110

$23.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mixing Ratio: 1:1
Epoxy Max. Temp: 300 Degrees F and Above
Series: DP110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264315 Mfr #: DP110
Mixing Ratio: 1:1Epoxy Max. Temp: 300 Degrees F and Above
Series: DP110For Use On: Metal, Plastic, Rubber
Full Cure: 48 hr.Type: Fast Setting, High Peel
Shear Strength (PSI): 3500Epoxy Container: Dual-Cartridge
Epoxy Color: GrayFunctional Cure: 20 min.
For Use With: 4TY44, 3L943Temp. Range (F): -65 Degrees to 350 Degrees
Item: Epoxy AdhesiveWork Life: 9 min.
Size: 1.69 oz.Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Fast Setting, High Peel, Gray, 50mL Duo-Pak Cartridge, Syringe, Mixing Ratio 1:1, Application Time 8 min., Full Cure 48 hr., Work Life 8 min., Substrates Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester, For Use With 4TY44, 3L943

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews