Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Can, 1 gal., Gray, 12 hr., PK2

  • Zoro #: G6023412
  • Mfr #: 2216

$1,393.44 ($696.72/unit)

Details
  • Item: Epoxy Adhesive
  • For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood
  • Temp. Range (F): -65 Degrees to 300 Degrees
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G6023412
  • Mfr #: 2216
Item: Epoxy Adhesive For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood
Temp. Range (F): -65 Degrees to 300 Degrees Shear Strength (PSI): 2500
Epoxy Max. Temp: 300 Degrees F and Above Full Cure: 7 days
Size: 1 gal. Epoxy Color: Gray
Work Life: 90 min. Series: 2216
Application: May be applied with spatula, trowel, or flow equipment. Type: Kit
Container Type - Adhesives: Can Epoxy Container: Can
Functional Cure: 12 hr. Structural Adhesive Type: Epoxy Adhesive
Mixing Ratio: 2:3 Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Glass, Masonry, Metal, Plastic, Rubber, Wood, Container Type - Adhesives Can, Size 1 gal., Work Life 90 min., Functional Cure 12 hr., Full Cure 7 days, Epoxy Color Gray, Temp. Range (F) -65 Degrees to 300 Degrees , Mixing Ratio 2:3, Series 2216, Shear Strength (PSI) 2500, Type Kit, Package Quantity 2

Reviews of 3M #2216