Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Can, 32 oz., Gray, 12 hr., PK6

  • Zoro #: G5971917
  • Mfr #: 2216

$1,440.75 ($240.12/unit)

Details
  • Series: 2216
  • Application: May be applied with spatula, trowel, or flow equipment.
  • Full Cure: 7 days
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #2216 Specifications

  • Zoro #: G5971917
  • Mfr #: 2216
Series: 2216 Application: May be applied with spatula, trowel, or flow equipment.
Full Cure: 7 days Type: Kit
Temp. Range (F): -65 Degrees to 300 Degrees Mixing Ratio: 2:3
Size: 32.00 oz. Item: Epoxy Adhesive
Epoxy Container: Can Epoxy Max. Temp: 300 Degrees F and Above
Work Life: 90 min. Functional Cure: 12 hr.
Shear Strength (PSI): 2500 Epoxy Color: Gray
For Use On: Glass, Masonry, Metal, Plastic, Rubber, Wood Country of Origin (subject to change): United States

Description

Use epoxy to seal, join, and connect your toughest jobs in the harshest conditions. Here is some additional information about 3M Epoxy Adhesive. Size: 32.00 oz., Application: May be applied with spatula, trowel, or flow equipment..

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of 3M #2216